Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ First Aid Sign with Right Arrow

Catalog No. 19036046 Shop All Brady Corporation Products
Change view
Click to view available options
Material:
Plastic
Polyester
Height (English):
5 in.
7 in.
Width (English):
10 in.
14 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Height (English) Width (English)
19-036-046 Polyester 5 in. 14 in.
19-036-045 Plastic 7 in. 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-036-046 Supplier Brady™ Supplier No. 85357
  • $23.25
    $15.65 / Each of 1

    Save $7.60

    33% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Guides employees and visitors in emergency

  • Bright colors and bold text provide high visibility to critical messages
  • Legend: FIRST AID (W/PICTO)
  • Red on White
  • Available in different sizes and materials

B-401

  • Plastic — high-impact polystyrene
  • B-302
    • Self-sticking polyester — surface printed polyester, polyester overlaminate and sensitive acrylic

    Specifications

    Certifications/Compliance ANSI Z535, OSHA 1910.145, PSTC-33
    Material Polyester
    Quantity 1 Ea.
    Description Self-sticking Polyester (B-302)
    Mounting Type Surface Mount
    For Use With (Application) Use in industrial, utility, commercial and institutional environments, common uses include safety signs, utility signs, information signs and equipment warning signs, recommended for both indoor and outdoor use
    Height (English) 5 in.
    Height (Metric) 12.7 cm
    Max. Temperature (English) 230°F
    Min. Temperature (English) -40°F
    Thickness 0.006 to 0.01 in.
    Width (English) 14 in.
    Width (Metric) 35.56 cm
    Temperature Range (Metric) -40°C to 110°C
    Shape Rectangular
    Temperature Range (English) -40°F to 230°F
    Languages English
    Displayed Text First Aid
    Product Type First Aid Sign
    Color Red on White
    Show More Show Less

    Adhere to
    Safety Regulations and Best Practices

    Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.