Learn More
Brady™ Flip Style Vehicle General Commodity Placards, split frame for roll up doors
Shop All Brady Corporation ProductsDescription
Includes
Legends: Flammable Solid 4, Inhalation 2, Inhalation 6, Misc. 9, Non-Flammable Gas 2, Organic Peroxide 5.2, Oxidizer 5.1, Poison 6, Spontaneously, Combustible
- Available for roll up doors
- Self-contained placards slide easily on for aluminum hinges
- Four stainless steel fasteners securely lock in your chosen legend
- Deep-formed aluminum frame provides stability and wind protection
Specifications
Specifications
| Material | Aluminum |
| Quantity | 1 Ea. |
| Height (English) | 13.62 in. |
| Height (Metric) | 34.59 mm |
| Width (English) | 13.62 in. |
| Width (Metric) | 34.59 cm |
| Shape | Diamond |
| Languages | English |
| Dimensions (L x W) | 34.59 x 34.59cm |
| Product Type | Flip-style Placard |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.