Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Brady Floor Tape, Blue, 2 in W, 100 ft/Roll

Catalog No. 5000769050
Encompass

Extremely durable floor marking tapes are made of rugged polyester with an ultra-aggressive adhesive, designed to withstand forklift traffic. These visible markings improve safety and organization in industrial environments, offering a high-gloss surface that resists tearing or lifting.

  • Extremely durable and withstands forklift traffic
  • Improves safety and organization through visible floor marking
  • High-gloss surface shines like new paint
  • Can be easily applied by one person
  • Ideal for heavy foot traffic, light industrial, and Lean/5S applications
  • Made of polyester with polyester overlaminate (material B-514)
  • Features a permanent rubber adhesive
  • Service temperature range of 0 °F to 140 °F
  • Minimum application temperature of 50 °F

Catalog No. 50-007-69050 Supplier MSC Supplier No. 65399057
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Extremely durable floor marking tapes are made of rugged polyester with an ultra-aggressive adhesive, designed to withstand forklift traffic. These visible markings improve safety and organization in industrial environments, offering a high-gloss surface that resists tearing or lifting.

  • Extremely durable and withstands forklift traffic
  • Improves safety and organization through visible floor marking
  • High-gloss surface shines like new paint
  • Can be easily applied by one person
  • Ideal for heavy foot traffic, light industrial, and Lean/5S applications
  • Made of polyester with polyester overlaminate (material B-514)
  • Features a permanent rubber adhesive
  • Service temperature range of 0 °F to 140 °F
  • Minimum application temperature of 50 °F

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.