Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ FreezerBondz™ Ultra Thin Cryogenic Polyester Labels for B33 Printers

Catalog No. 19140901 Shop All Brady Corporation Products
Change view
Click to view available options
Height (English):
0.25 in.
0.5 in.
0.600 in.
1 in.
Width (English):
0.374 in.
0.9 in.
1 in.
1.62 in.
Quantity:
15,000/Roll
1500/Roll
1900/Roll
2500/Roll
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Width (English) Quantity
19-140-901 0.600 in. 1.62 in. 1500/Roll
19-140-689 1 in. 0.9 in. 1500/Roll
19-140-586 0.5 in. 1 in. 1500/Roll
19-140-699 0.5 in. 1 in. 2500/Roll
19-140-553 1 in. 1 in. 1900/Roll
19-129-832 0.25 in. 0.374 in. 15,000/Roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-140-901 Supplier Brady™ Supplier No. B33155492
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Durable Freezerbondz™ Polyester (B-492) markers are designed for laboratory identification applications such as vials, centrifuge, tubes, test tubes, straws and slides.

  • Specialized — Aggressive adhesive B-492 FreezerBondz™ labels are ideal for curved, frozen surfaces like vials, centrifuge samples, tubes, and slides.
  • Durable — Labels withstand chemicals, abrasions, storage in liquid nitrogen, and a high/low temperature range of -320°F to +212°F (-196°C to +100°C).
  • Adhesive — Permanent acrylic adhesive for tight bonding onto smooth, curved surfaces, or wrapping around tubes and vials with a 1/8 in. overlap.
  • Certifications — RoHS compliant to 2011/65/EU (Pass 2015/863).

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance RoHS
Description FreezerBondz Labels for the BBP33 Printer
Adhesive Type Acrylic, Permanent
Color White
Finish Matte
Format Die-cut
Material Polyester
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Use in laboratory identification such as vials, centrifuge tubes, test tubes, straws and slides
For Use With (Equipment) BBP33, i3300, i5300
Includes Cartridge of 1500 Labels
Labels per Row 1
Min. Operating Temperature (Metric) -196°C
No. per Pack 1500 Labels/Box
Quantity 1500/Roll
Shape Rectangle
Size (English) 1.62 x 0.600 in.
Size (Metric) 41.27 x 15.2 mm
Temperature Range (English) -320°F to +230°F
Temperature Range (Metric) -196°C to +110°C
Thickness (English) 0.0032 in.
Thickness (Metric) 0.081 mm
Vertical Repeat (Metric) 17.78 mm
Dimensions (L x W) 0.6 x 1.625 in.
Length (English) 0.6 in.
Width (English) 1.62 in.
Width (Metric) 41.15 mm
Height (English) 0.600 in.
Height (Metric) 15.2 mm
Alternate Part Number B33-155-492
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.