Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ FreezerBondz™ Cryogenic Matte Polyester Labels for 3 in. Core Printers

Catalog No. 11877251 Shop All Brady Corporation Products
Change view
Click to view available options
Height (English):
0.375 in.
0.6 in.
1 in.
1.5 in.
Height (Metric):
9.5 mm
1.5 cm
15 mm
25.40 mm
38.1 mm
Quantity:
250/Pk.
3000 Pk.
3000/Roll
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Height (Metric) Quantity
11-877-251 1 in. 25.40 mm 3000 Pk.
11-877-249 0.375 in. 9.5 mm 3000 Pk.
11-877-250 0.6 in. 15 mm 3000 Pk.
11-877-253 1.5 in. 38.1 mm 3000/Roll
11-877-245 0.6 in. 1.5 cm 250/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 11-877-251 Supplier Brady™ Supplier No. THT1564903
Only null left
Add to Cart
Add to Cart

Securely mark lab samples on smooth flat surfaces in challenging environments like liquid nitrogen and freezers with B-490 FreezerBondz™ Cryogenic Matte Polyester Labels.

  • Freezerbondz labels can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen.
  • They have good print smudge resistance, solvent resistance, and good high and low temperature performance.
  • Specialized – Aggressive adhesive labels are engineered for a wide range of lab ID applications on flat surfaces, including cryogenic storage boxes.
  • Durable – Labels withstand solvents, smudges, liquid nitrogen, freezer applications and a high/low temperature range of -320° to 212°F (-196° to 100°C).
  • Adhesive – Permanent acrylic adhesive for tight bonding to glass, stainless steel and copper, or wrapping around tubes and vials with an 1/8 in. overlap.

Specifications

Autoclavable Autoclavable
Certifications/Compliance RoHS 2002/95/EC
Description FreezerBondz Thermal Transfer Printer Labels
Adhesive Type Permanent Acrylic
Color White
Finish Matte
Format Label
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Cold Surface Label
Sterility Non-sterile
For Use With (Application) General identification, Laboratory identification
For Use With (Equipment) BBP81;i5100;i7100;PR Plus;IP Series;THT 76 mm Core Printers;i7500
Includes Roll of 3000 Labels
Labels per Row 1
Min. Operating Temperature (Metric) -196°C
Model THT-156-490-3
No. per Pack 3000 Label(s) / Roll
Quantity 3000 Pk.
Shape Rectangle
Size 1 x 1.9 in. (L x W)
Size (English) Panel 1 in H x 1.9 in W
Size (Metric) 25.40 x 48.26 mm (L x W)
Size (Metric) Panel 25.40 mm H x 48.26 mm W
Temperature Range (English) -320°F to 266°F
Temperature Range (Metric) -196°C to 130°C
Thickness (English) 2.6 mil
Thickness (Metric) 0.065 mm
Vertical Repeat (Metric) 27.94 mm
Dimensions (L x W) 48.26 x 25 mm
Width (English) 1.9 in.
Width (Metric) 53.34 mm
Height (English) 1 in.
Height (Metric) 25.40 mm
Alternate Part Number THT-156-490-3
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.