Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ FreezerBondz Thermal Transfer Printer Rectangular Labels PROMO

Catalog No. 11878161 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
11-878-161 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-878-161 Supplier Brady™ Supplier No. THT1794923PROMO

missing translation for 'validMainframeMsg'

Durable Freezerbondz™ Polyester (B-492) markers are designed for laboratory identification applications, such as vials, centrifuge, tubes, test tubes, straws and slides.

  • B-490 labels can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen
  • Matte white polyester material has a permanent acrylic adhesive and is thermal transfer printable
  • Good print smudge resistance, solvent resistance and high/low temperature performance of -320 to 212° F (-196 to 100° C)
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC

Specifications

Description FreezerBondz Thermal Transfer Printer Labels
Adhesive Type Permanent Acrylic
Color White
Display Consignment
Finish Matte
Format Label
Material Polyester
Printable Sides Single-side Printable
Product Type Laboratory Label
Sterility Non-sterile
For Use With (Application) Laboratory identification, R6400 series ribbons, thermal transfer printers
For Use With (Equipment) Thermal transfer printer
Labels per Row 1
Quantity 3/Pk.
Shape Square
Temperature Range (English) -320°F to 266°F
Temperature Range (Metric) -160°C to +130°C
Thickness (Metric) 0.081 mm
Vertical Repeat (Metric) 27.94 mm
Dimensions (L x W) 25.40 x 25.40 mm
Length (English) 1 in.
Width (English) 1 in.
Width (Metric) 25.40 mm
Height (English) 1 in.
Height (Metric) 2.5 cm
Alternate Part Number THT-179-492-3
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.