Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Gate Valve Lockout Devices

Catalog No. 17987275A Shop All Brady Corporation Products
Click to view available options
Diameter (English):
1 to 3 in.
10 to 13 in.
3 to 5 in.
5 to 7 in.
6.5 to 10 in.
This item is not returnable. View return policy

Catalog No. 17-987-275A

Supplier: Brady™ 65560

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Make locking out valves safe and easy

  • Two sizes to fit valve handles from 1 to 6 in. in diameter (2.54 to 15.2cm)
  • Durable, nonadherent plastic resists chemicals, heat, and cold
  • Stainless-steel hinge design adds strength and security
  • Knockout feature accommodates OS&Y, or “rising stem” gate valves
  • Accept all locks with up to 0.35 in. (0.9cm) shackle diameter and 0.75 in. (1.9cm) or greater vertical shackle clearance

Specifications

Product Type Gate Valve Lockout
Color Red
Material Polypropylene
Diameter (English) 1 to 3 in.
Diameter (English) Inner 1 to 2.5 in.
Diameter (Metric) 3 to 6 cm
Diameter (Metric) Inner 2.5 to 6.4 cm
For Use With (Application) Make locking out valves safe and easy
Temperature Range (English) −20° to +80°F
Temperature Range (Metric) 0° to 175°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.