Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Globally Harmonized System (GHS) SDS Binders

Catalog No. p-4569830 Shop All Brady Corporation Products
Change view
Click to view available options
Product Type:
GHS SDS Binder, 1.5 in. spine
GHS SDS Binder, 3 in. spine
Languages:
English
Spanish
Spanish, English
No. of Pages:
300
600
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Languages No. of Pages
19-141-532 GHS SDS Binder, 1.5 in. spine English 300
19-141-534 GHS SDS Binder, 1.5 in. spine Spanish, English 300
19-141-533 GHS SDS Binder, 3 in. spine English 600
19-141-535 GHS SDS Binder, 3 in. spine Spanish 600
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-141-532 Supplier Brady™ Supplier No. 121183
Only null left
Add to Cart
Add to Cart

Comply with OSHA regulations

  • Great place to store SDS materials for easy accessibility to all employees
  • Ring dia. of 1.5 in. holds 275 to 300 sheets, while 3 in. dia. ring holds 600 sheets
  • Durable polyethylene cover
  • Includes 36 in. chain and a pair of sheet lifters
  • Available in multiple languages

Specifications

Format Binder
Product Type GHS SDS Binder, 1.5 in. spine
Includes Chain and a pair of sheet lifters
No. of Pages 300
Diameter (English) Ring 1.5 in.
Height (English) 11 in.
Depth (English) 2 in.
Material Polyethylene
Color Red on Yellow
Languages English
Subject Safety and Training Materials
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.