Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ GlobalMark™ Magnetic Tape

Catalog No. 19201205 Shop All Brady Corporation Products
Change view
Click to view available options
Width (English):
2.5 in.
4.25 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
19-201-205 4.25 in.
19-201-207 2.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-201-205 Supplier Brady™ Supplier No. 76686
Add to Cart
Add to Cart

GlobalMark™ Magnetic Tape Magnetic supply (B-509) is perfect for reusable, repositionable, and lean/5S identification applications.

  • Non-adhesive magnetic material can be thermal transfer printed
  • Average outdoor durability is 3-5 years
  • Withstands moderate heat, mild chemicals, oil and water
  • Service temperature of 0°F to 158°F (-18°C to 70°C)

Specifications

Certifications/Compliance RoHS
Description Surface Mount
Adhesive Type Non-adhesive Magnetic
Color White
Finish Matte
Format Tape
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label Tape
Sterility Non-sterile
For Use With (Application) Used for temporary, reusable and movable signs
For Use With (Equipment) GlobalMark™ printer
Gloss 70 Gardner Units
Life Span 3 to 5 Years
Quantity 1 Ea.
Temperature Range (English) 0°F to 158°F
Temperature Range (Metric) -18°C to +70°C
Thickness (English) 0.018 in.
Dimensions (L x W) 25 ft. x 4.5 in.
Length (English) 25 ft.
Length (Metric) 7.62 m
Width (English) 4.25 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.