Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ GlobalMark™ Right-to-Know Label Overlaminates

Catalog No. 19016324 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-016324 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-016324 Supplier Brady™ Supplier No. 58706
  • $144.00
    $112.65 / Pack of 50

    Save $31.35

    22% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

GlobalMark™ Right-to-Know Label Overlaminates protect your printed labels with a pressure sensitive polyester overlaminate.

  • The B-674 material from Brady™ is a clear 1.0 mil polyester film with an acrylic pressure sensitive adhesive
  • Service temperature range of -40 to 194° F
  • Average outdoor durability up to 2 years

Specifications

Adhesive Type Acrylic, Pressure-sensitive
Color Clear
Finish Matte
Format Label
Material Polyester
Product Type Label
Sterility Non-sterile
For Use With (Application) GlobalMark™ right-to-know labels, used as a clear over laminate
Gloss 100 Gardner Units
Quantity 50/Pk.
Temperature Range (English) -40°F to 194°F
Temperature Range (Metric) -40°C to +90°C
Tensile Strength 21 lb./in.
Thickness (English) 0.0019 in.
Dimensions (L x W) 3.5 x 5.5 in.
Length (English) 3.5 in.
Width (English) 5.5 in.
Height (Metric) 8.89 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.