Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ GP™ MAXX Enhanced Absorbent Rolls

Catalog No. 17111199 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
150 ft. x 30 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-111-199 150 ft. x 30 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-111-199 Supplier Brady™ Supplier No. GP30
Add to Cart
Add to Cart

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

GP™ MAXX Enhanced Absorbent Rolls feature general purpose absorbent for all fluids (water, petroleum and chemical-based).

  • Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids
  • Heavy weight - specifically designed for continuous leaks and larger spills so you use less material
  • General Purpose absorbents are made with MAXX™ Technology for superior absorbency and greater strength without the added weight
  • Non-perforated absorbents offer the greatest absorbency and better tear resistance in high traffic areas

Specifications

Color Gray
Capacity (English) 48 gal./Bale
Material Polypropylene
Type GP MAXX Enhanced Absorbent Roll
For Use With (Application) Overspray leaks and drips, workstations, drums - liquid storage, outfalls and discharge Ponds
Packaging Quantity 1 Roll
Weight Capacity Heavyweight
Dimensions (L x W) 150 ft. x 30 in.
Length (Metric) 45.72 m
Width (Metric) 76.2 cm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.