Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Handicapped Sign: (HANDICAPPED/PICTO ONLY) (W/RIGHT ARROW)

Catalog No. 19000497 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
30.4 x 45.7cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-000-497 30.4 x 45.7cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-000-497 Supplier Brady™ Supplier No. 91351
  • $97.00
    $65.65 / Each of 1

    Save $31.35

    32% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Handicapped Pictograph sign (with RIGHT ARROW) clearly identifies accommodations for those with disabilities or special needs.

  • Suitable for indoor or outdoor use
  • Excellent chemical, oil and water resistance
  • Average outdoor durability 8-10 years
  • Service temperature of -40°F to 176°F (-40°C to 80°C)

Compliance

Meet state and federal MUTCD guidelines

Specifications

Certifications/Compliance ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Material Aluminum
Quantity 1 Ea.
Adhesive Type Non-adhesive
Description Reflective Aluminum
Mounting Type Post Mount
Height (English) 18 in.
Height (Metric) 45.7 cm
Thickness 0.0902 in.
Width (English) 12 in.
Width (Metric) 30.4 cm
Shape Rectangular
Dimensions (L x W) 30.4 x 45.7cm
Displayed Text Handicapped Pictogram (Right Arrow)
Product Type Handicap Accessible Sign
Color White on Blue
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.