Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ HandiMark Tamper-Resistant Tapes

Catalog No. 19807036 Shop All Brady Corporation Products
Change view
Click to view available options
Width (English):
0.5 in.
1 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
19-807-036 1 in.
19-807-035 0.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-807-036 Supplier Brady™ Supplier No. 42138

missing translation for 'validMainframeMsg'

HandiMark Tamper-Resistant Tapes are made of B-530 tamper resistant film, which destructs upon removal, breaking into small pieces.

  • B-530 is ideal for use in asset identification, and applications where a deterrent to label removal is desired
  • Breaks into small pieces during removal making it tedious to remove
  • Service temperature range of -40 to 194° F
  • Average outdoor durability of 3-5 years

Specifications

Adhesive Type Acrylic, Pressure-sensitive
Color White
Format Tape
Material Vinyl
Product Type Labeling Tape
Sterility Non-sterile
For Use With (Application) Used in asset identification and applications where a deterrent to label removal is desired
For Use With (Equipment) HandiMark™ Portable Label Maker, BMP™71 Label Printer
Gloss 70 Gardner Units
Life Span 3 to 5 Years
Quantity 1 Ea.
Temperature Range (English) -40 to 194°F
Temperature Range (Metric) -40°C to +90°C
Thickness (English) 0.0025 in.
Length (English) 50 ft.
Length (Metric) 15.24 m
Width (English) 1 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.