Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Hazwik 30 gal. Lab Pack Kit

Catalog No. 19000191 Shop All Brady Corporation Products
Change view
Click to view available options
Capacity (English):
30 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-000-191 30 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-000-191 Supplier Brady™ Supplier No. SKH30
  • $614.00
    $461.65 / Each of 1

    Save $152.35

    25% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

25 Pads, 6 Socs, 6 pillows, 1 Pair Gloves, 3 Disposal Bags, 1 Pair Goggles, Emergency Response Handbook

Hazwik™ 30 gal. Lab Pack Kit provides an effective response for small-medium chemical spills.

  • Surfactant-treated, brightly colored absorbent picks up a wide range of aggressive chemicals while remaining chemically inert
  • 30-Gallon Drum is a UN-approved, tough, secure, screw-topped drum that is reusable and ideal for small-medium response
  • Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills
  • Spill kits are ideal for fast response to critical accidents

Specifications

Color Yellow
Capacity (English) 30 gal.
Material Polyethylene
Type Allwik Lab Pack Spill Kit
For Use With (Application) Small-medium spill responses
Includes 25 pads, 6 SOCs, 6 pillows, 1 pair gloves, 3 disposal bags, 1 pair goggles, and emergency response handbook
Height (English) 28.5 in.
Diameter (English) 21.125 in.
Weight (English) 40.5 lb.
Weight (Metric) 89.3 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.