Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- White absorbents pick up petroleum-based fluids, paints and non-water soluble chemicals while repelling water - great for indoor and outdoor use
- Mobile kaddie is water and chemical resistant and can be easily transported in case of emergency
- Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills
- Mobile kit can be deployed at a moment's notice when a spill occurs while the small footprint allows for storage in tight spaces
Specifications
Specifications
| Color | Gray |
| Capacity (English) | 22 gal./Bale |
| Material | Polyethylene |
| Type | Spill Kaddie Kit, Oil-only |
| For Use With (Application) | Oil spills |
| Includes | Roll (1), SOCs (5), pillows (8), Pair Nitrile gloves (1), Disposal bags (5), goggles, emergency response handbook |
| Dimensions (L x W x H) | 18 x 17 x 39 in. |
| Width (Metric) | 43.18 cm |
| Weight (English) | 41.5 lb. |
| Weight (Metric) | 91.51 kg |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?