Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ High Visibility Signs - Flexible

Catalog No. 19054836 Shop All Brady Corporation Products
Change view
Click to view available options
Displayed Text:
Blank
Eye Wash
MSDS Info
Safety Shower
Color:
Green on White
White
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Displayed Text Color
19-054-836 MSDS Info Green on White
19-054-835 Eye Wash Green on White
19-054-834 Safety Shower Green on White
19-054-854 Blank White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-054-836 Supplier Brady™ Supplier No. 49045
Only null left
Add to Cart
Add to Cart

Flexible High Visibility Signs are made of flexible polyethylene (B-450), which is ideal for high visibility fire equipment signs and a variety of custom markers and signs.

  • V-style 45° high visibility signs project from the wall to be easily viewed from all angles
  • 3 to 5 year average outdoor durability
  • Linear polyethylene sheet contains UV stabilizers
  • Surface printing holds up to most common chemicals, oils and water

Specifications

Certifications/Compliance ASTM D 1593, ASTM D 638, ASTM D 635
Grade Industrial
Material Polyethylene
Quantity 1 Ea.
Tensile Strength 3600 psi
Adhesive Type Non-adhesive
Height (English) 12 in.
Max. Temperature (English) 179.6°F
Min. Temperature (English) -40°F
Thickness 0.06 in.
Width (English) 18 in.
Width (Metric) 45.72 cm
Temperature Range (Metric) -40°C to 82°C
Temperature Range (English) -40°F to 179.6°F
Dimensions (L x W) 12 x 18 in.
Displayed Text MSDS Info
Product Type High Visibility Sign
Color Green on White
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.