Learn More
Description
This B-302 high-performance safety sign features a durable polyester construction with a protective polyester overlaminate. Designed for both indoor and outdoor use, the sign is resistant to abrasion and chemicals while remaining flexible to conform to various surfaces and shapes.
- Material: Polyester with polyester overlaminate
- Adhesive: Permanent pressure-sensitive acrylic; suitable for application at temperatures as low as 0°F (-18°C)
- Durability: Withstands temperatures up to 230°F; resists harsh environments, abrasion, and repeated cleanings
- Outdoor Weathering: Up to 8 years
- Dimensions: 5 in. x 14 in.
- Color: Red text on white background
- Compliance: Meets ANSI Z53.1-1967
Specifications
Specifications
| Certifications/Compliance | ANSI Z53.1-1967 |
| Material | Polyester |
| Adhesive Type | Pressure-sensitive Acrylic |
| Resistant To | Abrasion, Chemicals |
| Mounting Type | Self-adhesive |
| Max. Temperature (English) | 230°F |
| Min. Temperature (English) | -40°F |
| Thickness | 0.01 in. |
| Shape | Rectangular |
| Temperature Range (English) | -40°F to 230°F |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.