Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Hubbell Plugout™

Catalog No. 19087822 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-087822 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-087822 Supplier Brady™ Supplier No. 65968
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fits with majority of heavier industrial plug applications

  • Available in large and small version
  • Yellow

Specifications

Product Type Clamshell Plug Lockout Device
Alternate Part Number HUBBELL PLUGOUT - LARGE PLUGOUT
Color Yellow
Material Polypropylene
Diameter (Metric) Shackle 7.00 mm
Dimensions (L x W x H) 12.47 x 6.31 x 5.06 in.
For Use With (Application) Industrial plug applications
For Use With (Equipment) For plugs with maximum 4.5 in. dia. and 10.15 in. L with 1.45 in. cord
Height (Metric) 120.00 mm
No. of Padlocks 4
Quantity 1 Ea.
Size Large
Width (Metric) 160.27 mm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.