Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Identoline™ Underground Warning Tapes

Catalog No. p-6567151 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black, Blue
Black, Red
Displayed Text:
Caution: Buried Electric Line Below
Caution: Buried Water Line Below
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Displayed Text
19-103-862 Black, Red Caution: Buried Electric Line Below
19-103-863 Black, Blue Caution: Buried Water Line Below
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-103-862 Supplier Brady™ Supplier No. 91295
Only null left
Add to Cart
Add to Cart

Gives digging crews a warning of buried lines and cables

  • Allows margin of safety between the tape and the buried line
  • Made of heavy-duty B-720 polyethylene
  • Easily identified - APWA (American Public Works Association) color coding
  • Overcoated graphics protect the legend from acids, alkalis and other soil substances
  • Hold color values

Specifications

Color Black, Red
Width (Metric) 7.62 cm
Width (English) 3 in.
Tensile Strength 1750 psi
Thickness 4 mil
Length (English) 1000 ft.
Length (Metric) 304.8 m
Displayed Text Caution: Buried Electric Line Below
Dimensions (L x W) 304.8 m x 7.62 cm (1000 ft. x 3 in.)
Material HDPE
Type Underground Warning Tape
Adhesive Type Non-adhesive
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.