Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ IDXPERT™ and LABXPERT™ FreezerBondz II Labels: Rectangular with Circles

Catalog No. 22500532 Shop All Brady Corporation Products
Change view
Click to view available options
Height (English):
0.37 in.
0.5 in.
Diameter (English):
0.37 in.
0.44 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Diameter (English)
22-500-532 0.37 in. 0.37 in.
22-500-531 0.5 in. 0.44 in.
22-500-533 0.5 in. 0.37 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-500-532 Supplier Brady™ Supplier No. X118492

Labels withstand environments from LN2 to autoclave, helping preserve research while maintaining sample traceability

  • Made of polyester with permanent acrylic adhesive
  • Can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen
  • Provides viewing window for liquid level inside vial
  • Survives exposure to common laboratory environments, such as liquid nitrogen, freezers down to -196°C (-320.8°F), autoclaves, and water baths up to 121°C (249.8°F)
  • Label sizes available for vials, slides, well plates, straws, petri dishes, boxes, and general applications

Order Info

For use with Brady LABXPERT and IDXPERT printers

Specifications

Description Surface Mount
Adhesive Type Acrylic, Permanent
Color Black, White
Finish Semi-gloss
Format Label
Material Polyester
Product Type Label
For Use With (Application) Centrifuge tube, Eppendorf tube, Laboratory identification, Tube, Vial, Vial top
For Use With (Equipment) LabXpert™ Printer
Labels per Row 1
Quantity 300/Pk.
Shape Rectangle with Rounded Corners
Temperature Range (Metric) -196°C to +130 °C
Thickness (Metric) 0.081 mm
Width (English) 1 in.
Width (Metric) 25.40 mm
Height (English) 0.37 in.
Height (Metric) 9.53 mm
Diameter (English) 0.37 in.
Diameter (Metric) 0.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.