Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ IDXPERT™ and LABXPERT™ Labels

Catalog No. 19078739 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
White, Blue
White, Red
Quantity:
1 Roll
Height (Metric):
1.2 cm
3.8 cm
Material:
Vinyl
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Quantity Height (Metric) Material
19-078-739 White, Blue 1 Roll 1.2 cm Vinyl
19-078-742 White, Red 1 Roll 3.8 cm Vinyl
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-078-739 Supplier Brady™ Supplier No. XC500595BLWT

Tested to stand up to toughest, most extreme conditions

  • Won't fall off, crack or peel
  • Preserve the integrity of your most important specimens indefinitely
  • Designed to withstand extreme temperatures and hold up in harsh chemicals such as, Xylene, Ethanol, DMSO and IPA
  • Can be used with frozen surfaces including glass and polypropylene
  • Suitable in autoclave, freezer, hot water baths (100°C), liquid nitrogen environments
  • Compatible with LABXPERT/IDXPERT printer
  • Black on white/translucent
  • Matte finish with smooth surface
  • Low-profile materials will not get stuck in centrifuge or other equipment

Order Info

For use with Brady LABXPERT and IDXPERT printers

Specifications

Certifications/Compliance UL, RoHS 2002/95/EC
Description IDXPERT Labels
Adhesive Type Acrylic, Permanent
Color White, Blue
Finish Gloss
Material Vinyl
Product Type Label
For Use With (Application) General and industrial identification, General ID, inside of panel component marking, Laboratory identification, Voice/Data identification
For Use With (Equipment) iDXPERT™, LabXpert™ Printer
Gloss 50 Gardner Units
Labels per Row 1
Quantity 1 Roll
Temperature Range (Metric) -40°C to +82°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Length (Metric) 9.14 m
Width (English) 19 in.
Width (Metric) 12.70 mm
Height (English) 0.5 in.
Height (Metric) 1.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.