Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ IDXPERT™ ToughBond™ Label Tapes

Catalog No. p-4507531 Shop All Brady Corporation Products
Change view
Click to view available options
Size (Metric):
2.54 cm W x 9.14 m L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (Metric)
19-078-745 2.54 cm W x 9.14 m L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-078-745 Supplier Brady™ Supplier No. XC1000422

IDXPERT™ ToughBond™ Label Tapes are thermal transfer printable, glossy Permanent Polyester (B-422) labels that are ideal for use in all commercial and industrial applications.

  • Aggressive adhesive good for powder-coated and textured flat surfaces including low surface energy plastics
  • Designed to withstand exposure to numerous solvents
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
  • All-in-one cartridge includes ribbon and label supply

Specifications

Certifications/Compliance UL, UL969, CSA,C22.2 0.15-95, RoHS, Pass 2002/95/EC
Description Surface Mount
Adhesive Type Permanent Acrylic
Color Black, White
Finish Gloss
Material Polyester
Product Type Label Tape
Sterility Non-sterile
For Use With (Application) Electronic PCB and component identification, Bar code label, rating plates and solar panel identification
For Use With (Equipment) iDXPERT™
Labels per Row 1
Quantity 1 Roll
Size (English) 1 in. W x 30ft. L
Size (Metric) 2.54 cm W x 9.14 m L
Temperature Range (English) -40 to 248°F
Temperature Range (Metric) -40°C to +120°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Length (English) 30 ft.
Length (Metric) 9.14 m
Width (English) 1 in.
Width (Metric) 2.54 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.