Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Indoor Convex Safety Mirror

Catalog No. 19103358 Shop All Brady Corporation Products
Change view
Click to view available options
Material:
Impact-resistant plastic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-103-358 Impact-resistant plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-103-358 Supplier Brady™ Supplier No. 86341
  • $347.50
    $218.65 / Each of 1

    Save $128.85

    37% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Mounting hardware

Convex mirror is ideal for low ceiling areas, elevators and smaller viewing areas in warehouses, loading docks, production areas, offices and public areas.

  • Impact-Resistant Plastic
  • 18 in . diameter
  • Convex
  • Indoor use

Specifications

Diameter (English) Outer 18 in.
Diameter (Metric) Outer 45.7 cm
Shape Convex
For Use With (Application) Low ceiling areas, elevators and smaller viewing areas.
Material Impact-resistant plastic
Type Safety mirror
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.