Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Indoor/Outdoor BMP™71 Vinyl Labeling Tape

Catalog No. 19150353 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Orange
Red
White
Yellow
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-150-353 White
19-150-356 Yellow
19-150-360 Red
19-150-364 Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-150-353 Supplier Brady™ Supplier No. M71C1000595WT

For use with BMP 71 Label Maker

  • Aggressive permanent adhesive sticks well to pipes, walls, equipment, windows and most clean, dry surfaces
  • Pliable—conforms well to irregular, curved or rough surfaces
  • Excellent resistance to oils, detergents, dirt, grime and many solvents
  • Five-year average outdoor durability in temperatures from 180° to -40° F (82° to -40°C)
  • Can be applied in temperatures as low as 0°F (-18°C)

Order Info

Each roll is 50 ft. long (15.2m)

Specifications

Certifications/Compliance BS5609:1986 Section 2 and section 3
Description BMP71 Label Printer Tapes
Adhesive Type Acrylic, Permanent
Color White
Finish Gloss
Format Tape
Material Vinyl
Product Type Label Tape
For Use With (Application) Indoor and outdoor use
For Use With (Equipment) BMP™71 Label Maker
Gloss 50 Gardner Units
Labels per Row 1
Life Span 5 Years
Quantity 1 Roll
Temperature Range (English) -40 to 180°F
Temperature Range (Metric) -40°C to +82°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Length (English) 50 ft.
Length (Metric) 15.24 m
Width (English) 1 in.
Width (Metric) 25.40 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.