Learn More
Description
- Aggressive permanent adhesive sticks well to pipes, walls, equipment, windows and most clean, dry surfaces
- Pliable—conforms well to irregular, curved or rough surfaces
- Excellent resistance to oils, detergents, dirt, grime and many solvents
- Five-year average outdoor durability in temperatures from 180° to -40° F (82° to -40°C)
- Can be applied in temperatures as low as 0°F (-18°C)
Order Info
Each roll is 50 ft. long (15.2m)
Specifications
Specifications
| Certifications/Compliance | BS5609:1986 Section 2 and section 3 |
| Description | BMP71 Label Printer Tapes |
| Adhesive Type | Acrylic, Permanent |
| Color | White |
| Finish | Gloss |
| Format | Tape |
| Material | Vinyl |
| Product Type | Label Tape |
| For Use With (Application) | Indoor and outdoor use |
| For Use With (Equipment) | BMP™71 Label Maker |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.