Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Indoor/Outdoor Permanent Adhesive Vinyl Label Cartridges

Catalog No. p-4826945 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black on Gray
Black on Orange
Black on White
Black on Yellow
White on Black
White on Blue
White on Brown
White on Green
White on Purple
White on Red
Dimensions (L x W):
21 x 0.25 in. (6.4 m x 6.35 mm)
21 x 0.375 in. (6.4 m x 9.53 mm)
21 x 0.5 in. (6.4 m x 12.7 mm)
21 x 0.75 in. (6.4 m x 19.05 mm)
32 product options available for selection
Product selection table with 32 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W)
19-102-780 White on Blue 21 x 0.75 in. (6.4 m x 19.05 mm)
19-102-781 Black on White 21 x 0.75 in. (6.4 m x 19.05 mm)
19-102-810 Black on White 21 x 0.25 in. (6.4 m x 6.35 mm)
19-102-813 White on Brown 21 x 0.375 in. (6.4 m x 9.53 mm)
19-102-815 White on Purple 21 x 0.375 in. (6.4 m x 9.53 mm)
19-102-814 Black on Gray 21 x 0.375 in. (6.4 m x 9.53 mm)
19-102-811 Black on Yellow 21 x 0.25 in. (6.4 m x 6.35 mm)
19-102-812 White on Black 21 x 0.375 in. (6.4 m x 9.53 mm)
19-102-817 White on Brown 21 x 0.5 in. (6.4 m x 12.7 mm)
19-102-816 White on Black 21 x 0.5 in. (6.4 m x 12.7 mm)
19-102-818 Black on Gray 21 x 0.5 in. (6.4 m x 12.7 mm)
19-102-819 White on Purple 21 x 0.5 in. (6.4 m x 12.7 mm)
19-102-822 Black on Gray 21 x 0.75 in. (6.4 m x 19.05 mm)
19-102-821 White on Brown 21 x 0.75 in. (6.4 m x 19.05 mm)
19-102-820 White on Black 21 x 0.75 in. (6.4 m x 19.05 mm)
19-102-823 White on Purple 21 x 0.75 in. (6.4 m x 19.05 mm)
19-102-833 Black on White 21 x 0.375 in. (6.4 m x 9.53 mm)
19-102-834 Black on White 21 x 0.5 in. (6.4 m x 12.7 mm)
19-102-840 White on Green 21 x 0.375 in. (6.4 m x 9.53 mm)
19-102-839 White on Blue 21 x 0.375 in. (6.4 m x 9.53 mm)
19-102-835 Black on Yellow 21 x 0.5 in. (6.4 m x 12.7 mm)
19-102-842 White on Red 21 x 0.375 in. (6.4 m x 9.53 mm)
19-102-841 Black on Orange 21 x 0.375 in. (6.4 m x 9.53 mm)
19-102-843 Black on Yellow 21 x 0.375 in. (6.4 m x 9.53 mm)
19-102-845 White on Green 21 x 0.5 in. (6.4 m x 12.7 mm)
19-102-846 Black on Orange 21 x 0.5 in. (6.4 m x 12.7 mm)
19-102-844 White on Blue 21 x 0.5 in. (6.4 m x 12.7 mm)
19-102-847 White on Red 21 x 0.5 in. (6.4 m x 12.7 mm)
19-102-848 White on Green 21 x 0.75 in. (6.4 m x 19.05 mm)
19-102-849 Black on Orange 21 x 0.75 in. (6.4 m x 19.05 mm)
19-102-851 Black on Yellow 21 x 0.75 in. (6.4 m x 19.05 mm)
19-102-850 White on Red 21 x 0.75 in. (6.4 m x 19.05 mm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 32 options available.
32 options
Catalog No. 19-102-780 Supplier Brady™ Supplier No. M21750595BL
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Indoor/Outdoor Permanent Adhesive Vinyl Label Cartridges adhere to irregular, rough and curved surfaces.

Adheres to irregular, rough and curved surfaces

  • For use with BMP™21, BMP21-LAB, BMP21-PLUS, IDPal™, LabPal™ Printers (M210, M210-LAB, M211, BMP21-PLUS, BMP21-LAB, IDPAL, LABPAL).
  • Made of 8-10 year indoor/outdoor material.
  • Matte finish with permanent adhesive.
  • Stands up to grease, oil and most industrial chemicals.
  • Available in various sizes and colors.
Applications:General identification, laboratory identification, panel identification, panel labels, plant labels, safety labels, Lean/5S and visual workplace labels, pipe marking, tool labeling, equipment labeling and outdoor labeling.

Compliance

RoHS Compliant, WEEE, EU REACH SVHC

†Compatible with the BMP™21-PLUS printer only.

Specifications

Certifications/Compliance BS5609:1986 Section 2 and section 3
Description Vinyl tape for BMP21-PLUS; BMP21-LAB; BMP21; IDPAL; LABPAL
Adhesive Type Permanent Acrylic
Color White on Blue
Finish Gloss
Format Continuous
Material Vinyl
Print Technology Thermal Transfer
Product Type Label Cartridge
Sterility Non-sterile
For Use With (Application) Freezer
For Use With (Equipment) Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer, BMP21-LAB Label Printer, BMP21-PLUS Label Printer
Quantity 1 Ea.
Temperature Range (English) -40°F to +179.6°F
Temperature Range (Metric) -40°C to +82°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (L x W) 21 x 0.75 in. (6.4 m x 19.05 mm)
Length (English) 21 ft.
Length (Metric) 6.4 m
Width (English) 0.75 in.
Width (Metric) 19.05 mm
Alternate Part Number M21-750-595-BL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.