Learn More
Description
- Brady IP™ Printer's smart chip technology allows the printer, ribbon, material roll and PC software to communicate to reduce set up and change-out time
- No more calibration or material waste required for notched, gapped or continuous materials
- Designed for up to 5000 labels per day at 12hrs / 5 days per week operation and prints up to 8 inches per second with 600 dpi print resolution
- Includes the Brady360™ 5 year warranty that covers repair parts and labor, one print head replacement, a free loaner printer, a setup session, and more
Specifications
Specifications
| Display Type | LED |
| Width (Metric) | 241.3 mm |
| Dimensions (L x W x H) | 17 x 9.5 x 12 in. |
| Sterility | Non-sterile |
| Memory | 64 MB |
| Resolution | 600 dpi |
| Weight (English) | 13 lb. |
| Weight (Metric) | 5.89 kg |
| For Use With (Application) | Barcode labeling, Circuit board labeling, Control panel/push button, Data communications labeling, DoD UID, Laboratory identification, Product identification, Wire and cable marking, Wire and cable marking - ADM |
| Quantity | 1 Ea. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.