Learn More
Description
- Brady IP™ Printer's smart chip technology allows the printer, ribbon, material roll and PC software to communicate to reduce set up & change-out time
- No more calibration or material waste required for notched, gapped or continuous materials
- Designed for up to 5000 labels per day at 12hrs / 5 days per week operation and prints up to 8 inches per second with 600 dpi print resolution
- Includes the Brady360™ 5 year warranty that covers repair parts and labor, one print head replacement, a free loaner printer, a setup session, and more
Specifications
Specifications
| Product Type | Printer |
| Print Technology | Thermal Transfer |
| Width (English) | 9.5 in. |
| Width (Metric) | 386.08 mm |
| Height (English) | 12 in. |
| Depth (English) | 17 in. |
| Dimensions (L x W) | 17 x 9.5 x 12 in. |
| Dimensions (L x W x H) | 17 x 12 x 9.5 in. |
| Autoclavable | Not Autoclavable |
| Color Capability | Monochrome |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.