Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Brady IP™ Printer Series Accessory - Universal Ribbon Core

Catalog No. 19104446 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-104-446 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-104-446 Supplier Brady™ Supplier No. IPRUNIVCORE
  • $60.50
    $44.65 / Each of 1

    Save $15.85

    26% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ribbons designed for the Brady IP™ Printer Series come with a ribbon spindle pre-installed. Expand the range of compatible ribbons with this universal ribbon core.

  • Package includes the ribbon core only (printer and ribbons sold separately)
  • The core accommodates 1.57 in (40 mm), 2.36 in (60 mm), 3.26 in (83 mm), and 4.33 in (110 mm) thermal transfer ribbons
  • Insert the Universal Ribbon Core into the central core of a roll of ribbon
  • the Universal Core adjusts to accommodate different ribbon widths
  • Increases the thermal transfer ribbon compatibility for the printer

Specifications

Product Type Printer Ribbon
Color Black
For Use With (Equipment) Brady Label Printers
Print Technology Thermal Transfer
Width (English) 6.35 in.
Width (Metric) 161.29 mm
Autoclavable Not Autoclavable
Description Ribbon Spindle
Format Ribbon
Quantity 1 Ea.
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.