Learn More
Description
- One-color ribbon for printing a single color onto a label
- R6600 Series Resin Formulation offers excellent solvent and friction resistance when printed on the appropriate label material from Brady™
- Recommended for printing on heat shrinkable tubing materials from Brady™, including material numbers B-342, B-7641, B-7642, B-7646 and B-7647
- The Brady IP™ industrial label printer status monitor shows the printer and material information on the user's PC
Specifications
Specifications
| Product Type | Printer Ribbon |
| Color | Black |
| For Use With (Equipment) | Brady IP Series Label Printer |
| Material | Resin |
| Print Technology | Thermal Transfer |
| Length (English) | 984 ft. |
| Width (English) | 2.9 in. |
| Autoclavable | Not Autoclavable |
| Description | Printer Ribbon |
| Format | Ribbon |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.