Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Label Maker Cartridge: Nylon Cloth, Round

Catalog No. 19155154 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black
Orange
Red
White
Yellow
Diameter (English):
0.375 in.
0.5 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Diameter (English)
19-155-154 Black 0.5 in.
19-155-152 Orange 0.375 in.
19-155-155 Yellow 0.375 in.
19-155-153 White 0.375 in.
19-140-395 Red 0.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-155-154 Supplier Brady™ Supplier No. M83499

Label Maker Cartridge: Round Nylon Cloth (B-499) wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable.

  • Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable
  • Recommended for indoor use
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
  • All-in-one cartridge includes label supply and R4300 Series ribbon

Specifications

Color Black
For Use With (Equipment) BMP51 Label Printer, BMP53 Label Printer
Material Nylon Cloth
Thickness (English) 0.0065 in.
Thickness (Metric) 0.165 mm
Diameter (English) 0.5 in.
Diameter (Metric) 1.27 cm
Dimensions (L x W x H) 0.5 in. Dia
Adhesive Type Permanent
Sterility Non-sterile
Description BMP51/53 Labelmaker Labels
Finish Matte White
Shape Round
Tensile Strength 80 lb./in.
Temperature Range (English) -40 to 194°F
Temperature Range (Metric) -40°C to +90°C
Certifications/Compliance UL, CSA, DIN VDE 0472 Part 815, ASTM D
For Use With (Application) Wiremarking and general labeling applications
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.