Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Label Maker Cartridge: Polyester, Workhorse Series

Catalog No. 19155133 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-155-133 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-155-133 Supplier Brady™ Supplier No. M81488

missing translation for 'validMainframeMsg'

Polyester, Workhorse Series High Performance Polyester (B-488) withstands numerous solvents and variable temperatures when applied to various surfaces including Stainless Steel and Polypropylene.

  • Matte white polyester material has a permanent acrylic adhesive and is thermal transfer printable
  • Ideal for general and bar code labeling on flat, smooth surfaces
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
  • All-in-one cartridge includes label supply and R4300 Series ribbon

Specifications

Color White
For Use With (Equipment) BMP51 Label Printer, BMP53 Label Printer
Material Polyester
Width (English) 1.9 in.
Width (Metric) 48.26 mm
Height (English) 0.25 in.
Height (Metric) 6.35 mm
Thickness (English) 0.0036 in.
Thickness (Metric) 0.091 mm
Dimensions (L x W) 0.25 x 1.9 in.
Adhesive Type Permanent
Sterility Non-sterile
Description BMP51/53 Labelmaker Labels
Finish Matte White
Shape Rectangle
Tensile Strength 35 lb./in.
Temperature Range (English) 50°F
Temperature Range (Metric) 10°C
Certifications/Compliance UL, CSA, DIN VDE 0472 Part 815, ASTM D
For Use With (Application) General and bar code labeling
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.