Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Label Maker Cartridges: Indoor/Outdoor Vinyl

Catalog No. 19140408 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
White on Black
Dimensions (L x W):
25 ft. x 0.75 in.
25 ft. x 1.5 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W)
19-140-408 White on Black 25 ft. x 0.75 in.
19-140-399 White on Black 25 ft. x 1.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-140-408 Supplier Brady™ Supplier No. MC750595BKWT

missing translation for 'validMainframeMsg'

Label Maker Cartridges: Vinyl are made of durable, low-shrink vinyl with ultra-aggressive adhesive that are ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.

  • Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces—including outdoors
  • Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
  • Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
  • All-in-one cartridge includes ribbon and label supply

Specifications

Color White on Black
For Use With (Equipment) BBP31 Sign and Label Printer, GlobalMark Industrial Label Maker, MiniMark Industrial Label Printer, PowerMark Sign and Label Printer, Labelizer Plus Sign and Label Maker
Material Vinyl
Length (English) 25 ft.
Width (English) 0.75 in.
Height (Metric) 762 cm
Thickness (English) 0.004 in.
Dimensions (L x W) 25 ft. x 0.75 in.
Adhesive Type Permanent
Sterility Non-sterile
Finish Gloss
Temperature Range (English) -40 to 180°F
Temperature Range (Metric) -40°C to +82°C
Certifications/Compliance ASTM D 523, PSTC-133, RoHS
For Use With (Application) Pipemarkers, arrow tape, warehouse marking, warning panels, safety signs, arc flash and visual workplace labels for indoor/outdoor usage
Quantity 1 Roll
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.