Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Labelizer™ PLUS and VersaPrinter™ High-Performance Polyester Tape Cartridges

Catalog No. 19807145 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black, White
Black, Yellow
Width (English):
1.12 in.
4 in.
Length (English):
110 ft.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (English) Length (English)
19-807-145 Black, Yellow 1.12 in. 110 ft.
19-807-146 Black, Yellow 4 in. 110 ft.
19-807-151 Black, White 1.12 in. 110 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-807-145 Supplier Brady™ Supplier No. 64327

Choose between tape cartridges with Hi-Performance Polyester Tape (B-569) or the highly reflective B-584 material for use with the Labelizer™ PLUS and VersaPrinter™.

  • Perfect for labeling job site tools, hard hats, utility enclosures, poles and pedestals, rooftop equipment, racks and shelves
  • Outdoor grade polyester tape (B-569) can be thermal transfer printed
  • Retroreflective sheeting and pressure sensitive acrylic (B-584) adhesive meet Federal Spec L-S-300 for Reflectivity
  • All-in-one cartridge includes ribbon and label supply

Specifications

Adhesive Type Permanent Acrylic
Color Black, Yellow
Format Cartridge (Tape)
Material Polyester
Product Type Tape Cartridge
Sterility Non-sterile
For Use With (Application) Indoor and outdoor use
For Use With (Equipment) Labelizer™ Plus and VersaPrinter™ Label Makers
Gloss 80 Gardner Units
Life Span 3 to 5 Years
Quantity 2/Pk.
Temperature Range (English) -40 to 212°F
Temperature Range (Metric) -40°C to +100°C
Tensile Strength 45 lb./in.
Thickness (English) 0.003 in.
Length (English) 110 ft.
Length (Metric) 33.53 m
Width (English) 1.12 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.