Learn More
Description
Includes
Common barcode symbologies and the ability to import graphics.
- Line mode provides fixed spacing for quick and easy label design
- Wire-marking mode repeats legend down the length of the label for wire marking applications
- Command Multiplier repeats commands for tasks such as copying, insertion, or deletion
- Serialization feature allows simplified serializations with prefix and suffix or advanced complex serialization with custom strings
- Flip Flop allows user to transpose text on a label from right to left and top to bottom
- Easy to import data formats other than ASCII
- Windows™ XP™ or higher
- LabelMark Add-In applications support only 32 bit versions of Microsoft Office.
- 1 GHz processor
- 512MB of RAM
- 500MB of available hard drive space
- DVD-ROM drive
- Ultra Aggressive
- White Polyester
Specifications
Specifications
| Certifications/Compliance | UL, RoHS 2002/95/EC |
| Description | TLS 2200/TLS PC Link Labels |
| Adhesive Type | Rubber, Permanent |
| Color | White |
| Finish | Gloss |
| Format | Label |
| Material | Polyester |
| Product Type | Labelmark™ V3 Bar Code Label |
| For Use With (Application) | Asset tracking, Barcoding, Component ID, Equipment ID, General purpose ID, Panel ID, Rating plates, Voice or data ID |
| For Use With (Equipment) | BMP™71, TLS 2200™, TLS-PC Link™ |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.