Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ LabelMark™ 5 Labeling Software and Labels

Catalog No. 191300063 Shop All Brady Corporation Products
Change view
Click to view available options
Width (English):
1 in.
1.5 in.
2 in.
4 in.
Height (English):
0.75 in.
1 in.
1.5 in.
Quantity:
100/Roll
250/Pk.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Height (English) Quantity
19-130-0063 4 in. 1 in. 100/Roll
19-130-0061 1 in. 1 in. 250/Pk.
19-130-0062 2 in. 1 in. 100/Roll
19-130-0064 1.5 in. 0.75 in. 250/Pk.
19-130-0065 1.5 in. 1.5 in. 250/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-130-0063 Supplier Brady™ Supplier No. PTL23483
This item is not returnable. View return policy

Includes

Common barcode symbologies and the ability to import graphics.

Ideal for identification applications in the telecommunication and electrical markets

  • Line mode provides fixed spacing for quick and easy label design
  • Wire-marking mode repeats legend down the length of the label for wire marking applications
  • Command Multiplier repeats commands for tasks such as copying, insertion, or deletion
  • Serialization feature allows simplified serializations with prefix and suffix or advanced complex serialization with custom strings
  • Flip Flop allows user to transpose text on a label from right to left and top to bottom
  • Easy to import data formats other than ASCII

  • System Requirements
    • Windows™ XP™ or higher
    • LabelMark Add-In applications support only 32 bit versions of Microsoft Office.
    • 1 GHz processor
    • 512MB of RAM
    • 500MB of available hard drive space
    • DVD-ROM drive
    Labels
    • Ultra Aggressive
    • White Polyester

    Specifications

    Certifications/Compliance 2002/95/EC RoHS, CSA, UL
    Description TLS 2200/TLS PC Link Labels
    Adhesive Type Rubber, Permanent
    Color White
    Finish Gloss
    Format Label
    Material Polyester
    Product Type Labelmark™ V3 Bar Code Label
    For Use With (Application) Asset tracking, Barcoding, Component ID, Equipment ID, General purpose ID, Panel ID, Rating plates, Voice or data ID
    For Use With (Equipment) BMP™71, TLS 2200™, TLS-PC Link™
    Includes Common barcode symbologies and the ability to import graphics
    Labels per Row 1
    Quantity 100/Roll
    Shape Rectangle
    Temperature Range (Metric) -40°C to +120°C
    Thickness (Metric) 0.102 mm
    Vertical Repeat (Metric) 104.77 mm
    Width (English) 4 in.
    Width (Metric) 25.4 mm
    Height (English) 1 in.
    Height (Metric) 2.54 cm
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.