Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Labels for Desktop Laser Printers

Catalog No. p-2445498 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Translucent
White
Material:
Nylon Cloth
Polyester
Quantity:
10,000 Pk.
1000 Pk.
2500 Pk.
Size:
0.25 x 1.875 in. (L x W)
0.375 in. dia.
1.437 x 1 in. (L x W)
2.625 x 0.6 in. (L x W)
2.625 x 1 in. (L x W)
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material Quantity Size
11-877-149 White Polyester 10,000 Pk. 0.25 x 1.875 in. (L x W)
11-877-151 Translucent Polyester 1000 Pk. 2.625 x 1 in. (L x W)
11-877-150 White Nylon Cloth 2500 Pk. 1.437 x 1 in. (L x W)
11-877-152 Translucent Polyester 2500 Pk. 2.625 x 0.6 in. (L x W)
11-877-153 White Nylon Cloth 2500 Pk. 0.375 in. dia.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 11-877-149 Supplier Brady™ Supplier No. LAT1074710
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Labels for Desktop Laser Printers ideal for rating plates, asset identification, and general purpose labeling applications.

  • Durable, chemical- and solvent-resistant labels for use with a variety of laser printers.
  • High resolution, good solvent and smudge resistance, moderate to high temperature performance.
  • Withstand extreme laboratory environments.

Specifications

Autoclavable Autoclavable
Certifications/Compliance UL Recognised, CSA Accepted
Description LaserTab Laser Printable Labels
Adhesive Type Acrylic, Permanent
Color White
Display Consignment
Finish Matte
Format Label
Material Polyester
Printable Sides Single-side Printable
Print Technology Laser
Product Type Label
Sterility Non-sterile
For Use With (Application) Circuit Board and Component ID, Laboratory Identification, Through Hole-top, Well Plate
For Use With (Equipment) Laser printer
Horizontal Repeat (Metric) 50.8 mm
Includes Pack of 65 Sheets
Labels per Row 4
Min. Operating Temperature (Metric) -40°C
No. per Pack 10140 Labels/Pack
Quantity 10,000 Pk.
Shape Rectangle
Size 0.25 x 1.875 in. (L x W)
Temperature Range (English) -40°F to +266°F
Temperature Range (Metric) -40°C to +130°C
Thickness (English) 3.5 mil
Thickness (Metric) 0.094 mm
Dimensions (L x W) 0.25 x 1.875 in. (6.35 x 47.63 mm)
Length (English) 0.25 in.
Width (English) 1.87 in.
Width (Metric) 47.63 mm
Height (English) 0.25 in.
Height (English) Printable Area 0.25 in.
Height (Metric) 6.35 mm
Height (Metric) Printable Area 47.63 mm
Alternate Part Number LAT-10-747-10
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.