Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ LABXPERT™ High-Performance Lab Polyester Labels

Catalog No. 19211325 Shop All Brady Corporation Products
Change view
Click to view available options
Quantity:
450/Pk.
Height (Metric):
12.70 mm
Product Type:
Surface Mount Label
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Height (Metric) Product Type
19-211-325 450/Pk. 12.70 mm Surface Mount Label
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-211-325 Supplier Brady™ Supplier No. XSL122461

LABXPERT™ High-Performance Lab Polyester Labels are made of self-laminating polyester (B-461), a clear film with a matte white printable zone ideal for cables, laboratory ID or general labeling where graphics need to be protected.

  • Self-Laminating Polyester has a permanent acrylic adhesive and is thermal transfer printable
  • Good print smudge resistance, solvent resistance and high/low temperature performance
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • All-in-one cartridge includes ribbon and label supply

Specifications

Adhesive Type Acrylic, Permanent
Color Black, White, Translucent
Finish Matte
Format Label
Material Polyester
Product Type Surface Mount Label
Sterility Non-sterile
For Use With (Application) Centrifuge tube, Cryo vial, Eppendorf tube, Laboratory identification, Tube, Vial
For Use With (Equipment) iDXPERT™, LabXpert™ Printer
Labels per Row 1
Quantity 450/Pk.
Shape Rectangle
Temperature Range (English) -320 to 250°F
Temperature Range (Metric) -196°C to +121°C
Thickness (English) 0.0019 in.
Thickness (Metric) 0.048 mm
Vertical Repeat (Metric) 22.23 mm
Dimensions (L x W) 0.5 x 1.125 in.
Width (English) 1.12 in.
Width (Metric) 28.58 mm
Height (English) 0.5 in.
Height (Metric) 12.70 mm
Height (Metric) Printable Area 19.05 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.