Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Lean Communication Board

Catalog No. 19111484 Shop All Brady Corporation Products
Change view
Click to view available options
Product Type:
4-panel Communication Board
6-panel Communication Board
Color:
Blue
Gray
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Color
19-111-484 4-panel Communication Board Blue
19-111-485 4-panel Communication Board Gray
19-111-486 6-panel Communication Board Blue
19-111-487 6-panel Communication Board Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-111-484 Supplier Brady™ Supplier No. 114611
Add to Cart
Add to Cart

Facilitates communication between management and shop floor employees

  • Facilitates communication between different shifts and departments
  • Act as visual display boards
  • Can be used to track key performance indicator trends
  • Used to inform employees of scheduling assignments
  • Can be used to post notices of upcoming events

Specifications

Product Type 4-panel Communication Board
Color Blue
Material Heavy-duty Preboard with Polystyrene Foam Core
Includes 4 Self-adhesive Document Holders
Height (Metric) 87 cm
Thickness 0.25 in.
Width (English) 25 in.
Width (Metric) 63.5 cm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.