Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Lock Labels

Catalog No. 19016472 Shop All Brady Corporation Products
Change view
Click to view available options
Material:
Laminate
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-016472 Laminate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-016472 Supplier Brady™ Supplier No. 65508
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Lock Labels B-674 clear overlaminate protects existing lock labels from dirt and grease.

  • B-674 is a clear 1.0 mil polyester film with an acrylic pressure sensitive adhesive
  • Service temperature range of −40 to 194°F
  • Average outdoor durability up to 2 years
  • Lock label sold separately

Specifications

Product Type Lock Label
Material Laminate
Certifications/Compliance ASTM D 2979;Method 5306 of U.S. Federal Test Method Std. No. 1
Dimensions (L x W) 0.75 x 5 in.
For Use With (Application) Provide an easy way to identify employees' locks
Length (English) 0.75 in.
Length (Metric) 19 mm
Width (English) 5 in.
Width (Metric) 127 mm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.