Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Lock Out For Safety Signs

Catalog No. 19016512 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
2.25 x 4.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-016-512 2.25 x 4.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-016-512 Supplier Brady™ Supplier No. 88303
  • $6.15
    $5.65 / Each of 1

    Save $0.50

    8% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Lock Out For Safety signs to improve LOTO awareness.

  • Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations (up to 230°F)
  • Flexible material conforms to most surfaces while protected graphics hold up to harsh environments, abrasion, and repeated spills and cleanings
  • Permanent, pressure sensitive adhesive forms a long-lasting bond to even the most difficult surfaces and shapes
  • Cold temperature adhesive allows the signage to be applied at 0°F (-18°C)

Specifications

Certifications/Compliance ANSI Z53.1-1967;ANSI Z535-2006;OSHA 1910.145;OSHA 1910.147
Material Polyester
Quantity 1 Ea.
Adhesive Type Permanent Acrylic
Description Self-sticking Polyester
Mounting Type Surface Mount
Height (English) 2.25 in.
Height (Metric) 5.71 cm
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Thickness 0.006 to 0.01 in.
Width (English) 4.5 in.
Width (Metric) 11.4 cm
Temperature Range (Metric) -40°C to 110°C
Temperature Range (English) -40°F to 230°F
Dimensions (L x W) 2.25 x 4.5 in.
Displayed Text Lock Out For Safety
Product Type Lockout Sign
Color Black on Yellow
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.