Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Locked Out Lockout Tags

Catalog No. 19102645 Shop All Brady Corporation Products
Change view
Click to view available options
Material:
Polyester
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-102645 Polyester
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-102645 Supplier Brady™ Supplier No. 66067
Only null left
Add to Cart
Add to Cart

Locked Out Economy Polyester (B-851) tags are perfect for marking on-the-spot warnings of dangerous conditions.

  • B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices
  • Textured write-on surface allows for authorized signatures, dates and other special instructions
  • Withstands moisture, grease and dirt
  • Stays legible longer than cardstock

Order Info

5.75H x 3 in. W; Economy Polyester; Hanging hole located at top of tag

Specifications

Product Type Lockout Tag
Color Black/Red on White
Material Polyester
Certifications/Compliance OSHA 1910.145
Dimensions (L x W) 5.75 x 3 in.
Displayed Text Danger Locked Out
Durability 3 to 5 Years
For Use With (Application) Marking on the spot warning of dangerous conditions
Height (English) 5.75 in.
Height (Metric) 146 mm
Temperature Range (English) −40° to +212°F
Temperature Range (Metric) −40° to +100°C
Thickness 0.25 mm
Width (English) 3 in.
Width (Metric) 76 mm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.