Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Lockout Bag

Catalog No. 19807190 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black on Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-807-190 Black on Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-807-190 Supplier Brady™ Supplier No. 65780
  • $127.00
    $74.65 / Each of 1

    Save $52.35

    41% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Create your custom lockout kit by filling this Lockout Security Bag with the lockout devices you need.

  • The lockout security bag is made of rugged canvas fabric with drawstring
  • Capable of being locked closed
  • Package includes drawstring bag only; lockout devices and padlocks sold separately
  • Highly visible yellow color

Specifications

Product Type Lockout Bag
Color Black on Yellow
Material Canvas
Certifications/Compliance OSHA 1910.147
Dimensions (L x W) 18 x 9.75 in.
Height (English) 9.75 in.
Height (Metric) 25 cm
Includes Lockable drawstring and clasp
Length (English) 18 in.
Length (Metric) 46 cm
Weight (English) 11 lb.
Weight (Metric) 4.98 kg
Width (Metric) 247.65 mm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.