Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Lockout Hasps

Catalog No. 19000263 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Red
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-000-263 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-000-263 Supplier Brady™ Supplier No. 65375
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Lockout Hasps lock out an energy source to ensure worker safety.

  • Hasps are constructed of vinyl-coated high tensile steel with rust-resistant plating
  • Hasps allow multiple padlocks to secure a single lockout device.
  • Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs
  • Brady™ is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices

Specifications

Product Type Scissor-action Lockout Hasps
Color Red
Material Vinyl-coated High Tensile Steel
Certifications/Compliance OSHA 1910.147
Diameter (English) 1 in.
Diameter (Metric) 4.7 mm
Dimensions (D x W x H) 0.35 x 1.75 x 4.5 in.
Width (Metric) 40.13 mm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.