Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ MAXX Universal Pads

Catalog No. 17111155 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
15 x 19 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-111-155 15 x 19 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-111-155 Supplier Brady™ Supplier No. MXU1000
  • $121.30
    $89.65 / Case of 100

    Save $31.65

    26% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

MAXX Universal Pads are designed for use with all oil and petroleum based fluids.

  • Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids
  • Light weight - specifically designed for smaller leaks, drips and spills
  • General Purpose absorbents are made with MAXX™ Technology for superior absorbency and greater strength without the added weight
  • Perforations provide cost control and reduce waste by allowing you to use only what you need

Specifications

Color Gray
Capacity (English) 27 gal.
Material Polypropylene
Type MAXX Universal Absorbent Pad
For Use With (Application) Overspray leaks and drips, workstations, drums - liquid storage, outfalls and discharge Ponds
Packaging Quantity 100/Cs.
Weight Capacity Lightweight
Dimensions (L x W) 15 x 19 in.
Length (Metric) 48.26 cm
Width (Metric) 38.1 cm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.