Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Brady Metal Ball Seal, Steel, 8.5 in, 125 lb pull-apart

Catalog No. 5000531199
Encompass

Metal ball seals are designed for security identification applications. These durable, tin-plated seals measure 8.5 in and have an average pull apart force of 125 lb. They are supplied with factory specified consecutive numbering and have "SEALED" already embossed.

  • Durable construction
  • Tin-plated finish
  • Supplied with factory specified consecutive numbering
  • "SEALED" text embossed
  • Average pull apart force: 125 lb
  • Application: Security identification
  • Material: Steel
  • Color: Silver
  • Length: 8.5 in
  • Unit of measure: Pack of 100

Catalog No. 50-005-31199 Supplier MSC Supplier No. 79362448
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Metal ball seals are designed for security identification applications. These durable, tin-plated seals measure 8.5 in and have an average pull apart force of 125 lb. They are supplied with factory specified consecutive numbering and have "SEALED" already embossed.

  • Durable construction
  • Tin-plated finish
  • Supplied with factory specified consecutive numbering
  • "SEALED" text embossed
  • Average pull apart force: 125 lb
  • Application: Security identification
  • Material: Steel
  • Color: Silver
  • Length: 8.5 in
  • Unit of measure: Pack of 100

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.