Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ MiniMark™Industrial Printer Self-Laminating Die Cut Labels

Catalog No. p-3791568 Shop All Brady Corporation Products
Change view
Click to view available options
Width (English):
0.5 in.
1 in.
1.5 in.
Quantity:
1000/Roll
1485/Pk.
2780/Pk.
2800/Pk.
3275/Pk.
Height (English):
1 in.
1.25 in.
2.5 in.
Height (Metric):
12.7 mm
25.4 mm
38.10 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Quantity Height (English) Height (Metric)
19-018-444 0.5 in. 2800/Pk. 1.25 in. 12.7 mm
19-018-446 1 in. 2780/Pk. 1.25 in. 25.4 mm
19-018-445 1 in. 3275/Pk. 1 in. 25.4 mm
19-018-448 1.5 in. 1000/Roll 2.5 in. 38.10 mm
19-018-447 1 in. 1485/Pk. 2.5 in. 25.4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-018-444 Supplier Brady™ Supplier No. 52153

MiniMark™Industrial Printer Die Cut Labels are made of self-laminating vinyl (B-427), an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.

  • Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text
  • Durable, permanent acrylic adhesive has outstanding water and oil resistance
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved
  • Service temperature of -40°F to 158°F (-40°C to 70°C)

Specifications

Certifications/Compliance UL, UL969, RoHS 2005/618/EC MCV
Adhesive Type Acrylic, Permanent
Color White
Finish Matte
Format Label
Material Vinyl
Printable Sides Single-side Printable
Product Type Label
Sterility Non-sterile
For Use With (Application) Ideal for wire and cable identification
For Use With (Equipment) Industrial printer
Quantity 2800/Pk.
Thickness (English) 0.004 in.
Dimensions (LxW) 0.5 x 1.25 in.
Width (English) 0.5 in.
Width (Metric) 31.75 mm
Height (English) 1.25 in.
Height (Metric) 12.7 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.