Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ MiniMark™Industrial Printer Tamper Evident Metallized Polyester

Catalog No. 19018452 Shop All Brady Corporation Products
Change view
Click to view available options
Width (English):
1 in.
3 in.
Length (English):
1 in.
2 in.
110 ft.
Length (Metric):
25.4 mm
50.8 mm
33.5 m
Quantity:
1 Ea.
1225/Pk.
1240/Pk.
650/Pk.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Length (English) Length (Metric) Quantity
19-018-452 3 in. 110 ft. 33.5 m 1 Ea.
19-018-449 1 in. 2 in. 50.8 mm 1240/Pk.
19-018-450 3 in. 1 in. 25.4 mm 1225/Pk.
19-018-451 3 in. 2 in. 50.8 mm 650/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-018-452 Supplier Brady™ Supplier No. 52152
  • $1,386.00
    $828.65 / Each of 1

    Save $557.35

    40% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

MiniMark™Industrial Printer Tamper Evident Metallized Polyester (B-438) material is thermal transfer printable.

  • Leaves a checkerboard footprint when the label is removed
  • Ideal for use in rating and serial plates that require high performance and evidence of label removal

Specifications

Certifications/Compliance RoHS
Description Surface Mount
Adhesive Type Acrylic, Tamper-evident
Color Silver
Finish Matte
Format Label
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Rating and serial plates that require high performance and evidence of label removal
For Use With (Equipment) Industrial printer
Quantity 1 Ea.
Temperature Range (English) -40°F to 104°F
Temperature Range (Metric) -40°C to +40°C
Tensile Strength 56 to 60 lb./in.
Thickness (English) 0.0033 in.
Dimensions (L x W) 110 ft. x 3 in.
Length (English) 110 ft.
Length (Metric) 33.5 m
Width (English) 3 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.