Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Mounting Tape, Bradyfoam Card Mounted
GSA_VA

Catalog No. 19017777 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-017777 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-017777 Supplier Brady™ Supplier No. 97200
Add to Cart
Add to Cart

Bradyfoam Card Mounted Tape is an foam tape which is coated on both sides with high-tack, high-shear synthetic rubber adhesive.

  • BradyFoam Mounting Tape bonds well to even your roughest irregular surfaces
  • Ideal for mounting, sealing, insulating, cushioning or laminating
  • Service temperature range is 50°F to 180°F
  • Minimum application temperature is 50°F

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Description Card Mounted
Adhesive Type Rubber, Synthetic, High-tack
Color White
Finish Matte
Format Tape
Material Foam
Printable Sides Single-side Printable
Product Type Tape
Sterility Non-sterile
Quantity 1 Ea.
Shape Rectangle
Temperature Range (English) 50 to 180°F
Temperature Range (Metric) 10°C to 82.2°C
Thickness (English) 31.25 mil
Dimensions (L x W) 4.5 x 0.75 in.
Length (English) 4.5 in.
Length (Metric) 228.6 mm
Width (English) 4.5 in.
Width (Metric) 19.05 mm
Height (English) 0.75 in.
Height (Metric) 1.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.