Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ MRO Plus™ Pads

Catalog No. 19000163 Shop All Brady Corporation Products
Change view
Click to view available options
Capacity (English):
20.5 gal.
26 gal.
Type:
Heavy Pad
Medium Pad
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Type
19-000-163 20.5 gal. Medium Pad
19-000-162 26 gal. Heavy Pad
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-000-163 Supplier Brady™ Supplier No. MRO300
  • $227.00
    $193.65 / Case of 100

    Save $33.35

    15% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

MRO Plus™ Pads are strong, durable and low linting, making them the perfect go-to products for nearly every industrial setting.

  • Three-ply construction (meltblown polypropylene)
  • Gray color masks drips and spills
  • Absorbs all industrial liquids
  • Perforated
  • Heavy and medium weight alternatives

Specifications

Color Gray
Capacity (English) 20.5 gal.
Material Polypropylene
Type Medium Pad
For Use With (Application) Overspray leaks and drips, workstations, heavy clean-up and wipe-up , drums - liquid storage, outfalls and discharge ponds
Packaging Quantity 100/Cs.
Weight Capacity Medium-weight
Dimensions (L x W) 19 x 15 in.
Length (Metric) 48.26 cm
Width (Metric) 38.1 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.